Zoro Homepage

Height Gage, Digimatic, 0-1000mm

  • Mfr # 570-230

  • Zoro # G7782527


product price: $4,929.99
/ea
Free Shipping & Returns

Key Features

Features
With SPC data output
Weight
1.1
Color
Grey
Overall Width
3
Standards
0-1000mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-230
Zoro #
G7782527
UPC #
603908530800
Country of Origin
Japan

Dimensions

Overall Width
3
Width
3
Height
3.5
Overall Height
3.5
Length
5
Overall Length
5

Details

Item
Height Gage, Digimatic, 0-1000mm
Features
With SPC data output
Weight
1.1
Color
Grey
Standards
0-1000mm

Description

Height Gage,Digimatic,0-1000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.