Zoro Homepage

Height Gage, Digital Counter Type, 60

  • Mfr # 192-132

  • Zoro # G7769680


product price: $2,102.99
/ea
Free Shipping & Returns

Key Features

Features
with digital counter
Dial Color
Silver
Standards
0-600mm
Height
1.5
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-132
Zoro #
G7769680
UPC #
603908222798
Country of Origin
Japan

Dimensions

Height
1.5
Overall Height
1.5
Length
4
Overall Length
4
Width
2
Overall Width
2

Details

Features
with digital counter
Item
DIGITAL COUNTER TYPE HEIGHT GAGE 60
Dial Color
Silver
Standards
0-600mm
Weight
5

Description

Height Gage,Digital Counter Type,60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.