Zoro Homepage

Height Gage, Digital, Hdm-12"Ax

  • Mfr # 192-670-10

  • Zoro # G7769741


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 mm, 0.01 mm
Range
0 in to 12 in/0 to 300 mm
Accuracy
+/-.001 in
Includes
Standard Scriber
Bezel Lock
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-670-10
Zoro #
G7769741
UPC #
603908510628
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Graduations
0.0005 mm, 0.01 mm
Range
0 in to 12 in/0 to 300 mm
Accuracy
+/-.001 in
Includes
Standard Scriber
Item
Height Gage,Digital,Hdm-12"Ax
Bezel Lock
No
Long Form Calibration Certificate
No
Non-Magnetic
Yes
Maximum Measurement - Inch
12 in
Case Type
Case
Number of Indicators
1
Includes Case
No
Minimum Measurement - Inch
0 in

Description

Item Height Gage,Digital,Hdm-12 In.Ax, Range 0 in to 12 in/0 to 300 mm, Accuracy +/-.001 in, Includes Standard Scriber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.