Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Height Gage, Pneumatic Flotation System 64PKA129A

Height Gage, Pneumatic Flotation System (Discontinued)

  • Mfr # 64PKA129A
  • Zoro # G1958367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA129A
Zoro #
G1958367
UPC #
603908586364
Country of Origin
Multiple

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Roller Bearing
Construction
Aluminum, Steel
Display
LCD
Range
0 in to 14 in/0 mm to 350 mm
Resolution
0.00005 in/0.001mm, 0.0001 in/0.005mm
Accuracy
+/-(2.4+2.1L/600) Micron
Features
High Accuracy and High Resolution Absolute Linear Encoder for Position Detection, Pneumatic floating system
Counter Type
Electronic Digital
Base
Cast Iron
Battery
(4) AA LR6 Batteries, (4) AA Nickel Metal Hydride Rechargeable Batteries
Includes
(4) AA LR6 Batteries, AC Adapter
Minimum Measurement - Inch
0 in
Measuring Force
1.5 +/-0.5 N
Series
518
Travel Type
Manual with Feed Wheel
Includes Display
Yes
Perpendicularity
7 micron
Operation Type
Digital
Functions
Inch/Metric Conversion
Maximum Measurement - mm
350 mm
Data Output Connection Type
USB
Base Material
Cast Iron
Includes Battery
Yes
Number of Measurements
2
Long Form Calibration Certificate
No
Display Type
LCD
Maximum Measurement - Inch
14 in
SPC Output
Yes
Minimum Measurement - mm
0 mm
Power Source
AA LR6 Batteries

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Roller Bearing, Construction Aluminum, Steel, Display LCD, Resolution 0.00005 in/0.001 mm, 0.0001 in/0.005 mm, Range 0 in to 14 in/0 to 350 mm, Accuracy +/-(2.4+2.1L/600) micron, Base Cast Iron, Battery (4) AA LR6 Batteries, (4) AA Nickel Metal Hydride Rechargeable Batteries, Features High Accuracy and High Resolution Absolute Linear Encoder for Position Detection, Pneumatic Floating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.