
Holder And Wire Set, Pitch 0.80mm
Mfr # 64AAA263
Zoro # G7793383
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Special Features
3 wire thread measuring system
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64AAA263
Zoro #
G7793383
UPC #
603908231912
Country of Origin
United States
Dimensions
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Overall Height
1
Overall Length
2.5
Overall Width
2.5
Details
Item
HOLDER AND WIRE SET, PITCH =0.80MM
Special Features
3 wire thread measuring system
Color
Silver
Weight
1
Description
Holder And Wire Set,Pitch 0.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.