Zoro Homepage

Holder And Wire Set, Pitch .225mm

  • Mfr # 64AAA252

  • Zoro # G7792869


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Special Features
3 wire thread measuring system
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA252
Zoro #
G7792869
UPC #
603908231806
Country of Origin
United States

Dimensions

Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Overall Width
2.5
Overall Length
2.5
Overall Height
1

Details

Item
HOLDER AND WIRE SET, PITCH = .225MM
Color
Silver
Special Features
3 wire thread measuring system
Weight
1

Description

Holder And Wire Set,Pitch .225mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.