
Holder And Wire Set, TPI 12
Mfr # 64AAA226
Zoro # G7795818
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Width (In.)
2.5
Special Features
3 wire thread measuring system
Length (In.)
2.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAA226
Zoro #
G7795818
UPC #
603908231684
Country of Origin
United States
Dimensions
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Overall Width
2.5
Overall Length
2.5
Overall Height
1
Details
Item
HOLDER AND WIRE SET, TPI = 12
Special Features
3 wire thread measuring system
Color
Silver
Weight
1
Description
Holder And Wire Set,TPI 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.