
Holder And Wire Set, TPI 22
Mfr # 64AAA220
Zoro # G7795781
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Special Features
3 wire thread measuring system
Length (In.)
2.5
Height (In.)
1
Width (In.)
2.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAA220
Zoro #
G7795781
UPC #
603908231622
Country of Origin
United States
Dimensions
Length (In.)
2.5
Height (In.)
1
Width (In.)
2.5
Overall Length
2.5
Overall Height
1
Overall Width
2.5
Details
Item
HOLDER AND WIRE SET, TPI = 22
Special Features
3 wire thread measuring system
Color
Silver
Weight
1
Description
Holder And Wire Set,TPI 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.