Zoro Homepage

Holder And Wire Set, TPI 50

  • Mfr # 64AAA209

  • Zoro # G7795641


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5
Special Features
3 wire thread measuring system
Color
Silver
Height (In.)
1
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA209
Zoro #
G7795641
UPC #
603908231523
Country of Origin
United States

Dimensions

Length (In.)
2.5
Height (In.)
1
Width (In.)
2.5
Overall Length
2.5
Overall Width
2.5
Overall Height
1

Details

Item
HOLDER AND WIRE SET, TPI = 50
Special Features
3 wire thread measuring system
Color
Silver
Weight
1

Description

Holder And Wire Set,TPI 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.