Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder And Wire Set, TPI 5.5

  • Mfr # 64AAA235

  • Zoro # G7795072


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5
Width (In.)
2.5
Color
Silver
Special Features
3 wire thread measuring system
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA235
Zoro #
G7795072
UPC #
603908231776
Country of Origin
United States

Dimensions

Length (In.)
2.5
Width (In.)
2.5
Height (In.)
1
Overall Width
2.5
Overall Height
1
Overall Length
2.5

Details

Item
HOLDER AND WIRE SET, TPI = 5.5
Color
Silver
Special Features
3 wire thread measuring system
Weight
1

Description

Holder And Wire Set,TPI 5.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.