Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder for Thread Wire, Pitch 1.50mm

  • Mfr # 64AAA268H

  • Zoro # G7792911


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
4
Length (In.)
7
Special Features
locking clamp holds micrometer securely in place
Color
Black
Height (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA268H
Zoro #
G7792911
UPC #
603908268031
Country of Origin
United States

Dimensions

Width (In.)
4
Length (In.)
7
Height (In.)
3.5

Details

Item
HOLDER FOR THREAD WIRE(PITCH=1.50MM
Special Features
locking clamp holds micrometer securely in place
Color
Black

Description

Holder for Thread Wire,Pitch 1.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.