Holder for Thread Wire, TPI 14
Mfr # 64AAA224H
Zoro # G7794932
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.5
Special Features
locking clamp holds micrometer securely in place
Length (In.)
7
Width (In.)
4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAA224H
Zoro #
G7794932
UPC #
603908267744
Country of Origin
United States
Dimensions
Height (In.)
3.5
Length (In.)
7
Width (In.)
4
Details
Item
HOLDER FOR THREAD WIRE(TPI=14)
Special Features
locking clamp holds micrometer securely in place
Color
Black
Description
Holder for Thread Wire,TPI 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.