Zoro Homepage

Holder for Thread Wire, TPI 8

  • Mfr # 64AAA231H

  • Zoro # G7795827


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width (In.)
4
Height (In.)
3.5
Special Features
locking clamp holds micrometer securely in place
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA231H
Zoro #
G7795827
UPC #
603908267812
Country of Origin
United States

Dimensions

Width (In.)
4
Height (In.)
3.5
Length (In.)
7

Details

Item
HOLDER FOR THREAD WIRE(TPI=8)
Color
Black
Special Features
locking clamp holds micrometer securely in place

Description

Holder for Thread Wire,TPI 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.