Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest

  • Mfr # 368-025

  • Zoro # G7773530


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
White
Standards
.2-.24"
Length
10.5
Overall Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368-025
Zoro #
G7773530
UPC #
603908111092
Country of Origin
Japan

Dimensions

Length
10.5
Overall Length
10.5
Width
6.5
Overall Width
6.5
Height
4
Overall Height
4

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST
Dial Color
White
Standards
.2-.24"
Weight
3

Description

Holtest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.