Zoro Homepage

Holtest, 4" to 5", 0.00005"

  • Mfr # 468-274

  • Zoro # G6613807


product price: $2,479.99
/ea
Free Shipping & Returns

Key Features

Range
101.6 mm to 127 mm, 4 in to 5 in
Resolution
0.00005 in, 0.001 mm
Accuracy
+/-0.0002 in
Number of Micrometers
1
Data Output Type
Cabled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-274
Zoro #
G6613807
UPC #
603908504474
Country of Origin
Japan

Dimensions

Maximum Measuring Depth
5 in
Battery Size
SR44
Rod Diameter
150mm
Depth Measurement - Maximum
5 in

Details

Item
Digital 3-Point Inside Micrometer
Range
101.6 mm to 127 mm, 4 in to 5 in
Resolution
0.00005 in, 0.001 mm
Accuracy
+/-0.0002 in
Number of Micrometers
1
Data Output Type
Cabled
Thimble Type
Ratchet
Coolant Resistant
No
IP Rating
IP65
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Functions
Low Voltage Alarm, Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion, Preset, Zero-Setting
Inside Micrometer Type
3-Point Inside Micrometer
Display Type
LCD
Maximum Measurement - Inch
5 in
Case Included
Yes
SPC Output
Yes
Operation Type
Digital
Maximum Measurement - mm
127 mm
Included Certification
Inspection Certificate
Includes Battery
Yes
Minimum Measurement - Inch
4 in
Minimum Measurement - mm
101.6 mm
Case Type
Wood Case
Contact Point Material
TiN Coated Steel
Contact Point Shape
Flat
Inches Measured - Maximum
5 in
Millimeters Measured - Maximum
127 mm
Inches Measured - Minimum
4 in
Millimeters Measured - Minimum
101.6 mm

Description

Digital 3-Point Inside Micrometer, Range 101.6 mm to 127 mm, 4 in to 5 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size SR44, Case Included Yes, Case Type Wood Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material TiN Coated Steel, Contact Point Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.