Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, 6 to 7", 0.0001"

  • Mfr # 468-276

  • Zoro # G6627859


product price: $2,599.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in, 0.001 mm
Accuracy
+/-0.0002 in
Includes Battery
Yes
Case Type
Wood Case
Contact Point Material
TiN Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-276
Zoro #
G6627859
UPC #
603908504481
Country of Origin
Japan

Dimensions

Maximum Measuring Depth
7 in
Battery Size
SR44
Rod Diameter
150mm
Depth Measurement - Maximum
7 in

Details

Item
Digital 3-Point Inside Micrometer
Range
152.4 mm to 177.8 mm, 6 in to 7 in
Resolution
0.0001 in, 0.001 mm
Accuracy
+/-0.0002 in
Includes Battery
Yes
Case Type
Wood Case
Contact Point Material
TiN Coated Steel
Functions
Low Voltage Alarm, Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion, Preset, Zero-Setting
SPC Output
Yes
Data Output Type
Cabled
Minimum Measurement - mm
152.4 mm
Coolant Resistant
No
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Maximum Measurement - mm
177.8 mm
Case Included
Yes
Minimum Measurement - Inch
6 in
Display Type
LCD
IP Rating
IP65
Operation Type
Digital
Thimble Type
Ratchet
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - Inch
7 in
Number of Micrometers
1
Included Certification
Inspection Certificate
Contact Point Shape
Flat
Inches Measured - Minimum
6 in
Millimeters Measured - Maximum
177.8 mm
Millimeters Measured - Minimum
152.4 mm
Inches Measured - Maximum
7 in

Description

Digital 3-Point Inside Micrometer, Range 152.4 mm to 177.8 mm, 6 in to 7 in, Resolution 0.0001 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size SR44, Case Included Yes, Case Type Wood Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material TiN Coated Steel, Contact Point Shape Flat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.