Zoro Homepage

Holtest, 8-10mm

  • Mfr # 368-162

  • Zoro # G7773442


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
8-10mm
Dial Color
White
Overall Length
9
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-162
Zoro #
G7773442
UPC #
603908520160
Country of Origin
Japan

Dimensions

Overall Length
9
Length
9
Height
4
Overall Height
4
Overall Width
5.5
Width
5.5

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, 8-10MM
Standards
8-10mm
Dial Color
White
Weight
2.5

Description

Holtest,8-10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.