Zoro Homepage

Holtest, Digi, Head Set, 0.5"- 0.8"

  • Mfr # 468-977

  • Zoro # G7775192


product price: $2,074.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
.5 - .8" / 12.7 - 20.32mm
Height
3
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-977
Zoro #
G7775192
UPC #
603908504498
Country of Origin
Japan

Dimensions

Height
3
Overall Height
3
Overall Width
8.5
Overall Length
9.5
Length
9.5
Width
8.5

Details

Features
three-point internal micrometers
Item
HOLTEST, DIGI, HEAD SET, 0.5"- 0.8"
Dial Color
Black
Standards
.5 - .8" / 12.7 - 20.32mm
Weight
3

Description

Holtest,Digi,Head Set,0.5 In.- 0.8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.