Zoro Homepage

Holtest, Digimatic, 11" - 12"

  • Mfr # 468-281

  • Zoro # G7775061


product price: $3,179.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
11-12"/279.4-304.8mm
Weight
13.5
Height
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-281
Zoro #
G7775061
UPC #
603908528302
Country of Origin
Japan

Dimensions

Height
10.5
Overall Length
14.5
Width
12.5
Overall Height
10.5
Overall Width
12.5
Length
14.5

Details

Features
three-point internal micrometers
Item
HOLTEST, DIGIMATIC, 11" - 12"
Dial Color
Black
Standards
11-12"/279.4-304.8mm
Weight
13.5

Description

Holtest,Digimatic,11 In. - 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.