Zoro Homepage

Holtest, Digimatic, 275-300mm

  • Mfr # 468-181

  • Zoro # G7774930


product price: $3,099.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
275-300mm
Dial Color
Black
Length
6
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-181
Zoro #
G7774930
UPC #
603908528296
Country of Origin
Japan

Dimensions

Length
6
Width
4
Overall Width
4
Height
3.5
Overall Height
3.5
Overall Length
6

Details

Features
three-point internal micrometers
Item
DIGIMATIC HOLTEST, 275-300MM
Standards
275-300mm
Dial Color
Black
Weight
4

Description

Holtest,Digimatic,275-300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.