Zoro Homepage

Holtest, Digimatic, 7" - 8"

  • Mfr # 468-277

  • Zoro # G7775019


product price: $2,657.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
7-8"/177.8-203.2mm
Dial Color
White
Width
9.5
Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-277
Zoro #
G7775019
UPC #
603908504542
Country of Origin
Japan

Dimensions

Width
9.5
Length
14.5
Overall Length
14.5
Overall Width
9.5
Height
7.5
Overall Height
7.5

Details

Features
three-point internal micrometers
Item
HOLTEST, DIGIMATIC, 7" - 8"
Standards
7-8"/177.8-203.2mm
Dial Color
White
Weight
8

Description

Holtest,Digimatic,7 In. - 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.