Zoro Homepage

Holtest, Digimatic, 87-100mm

  • Mfr # 468-173

  • Zoro # G7774958


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
87-100mm
Overall Width
4
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-173
Zoro #
G7774958
UPC #
603908517245
Country of Origin
Japan

Dimensions

Overall Width
4
Overall Length
6
Overall Height
3.5
Length
6
Width
4
Height
3.5

Details

Features
three-point internal micrometers
Item
DIGIMATIC HOLTEST, 87-100MM
Dial Color
Black
Standards
87-100mm
Weight
4

Description

Holtest,Digimatic,87-100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.