Zoro Homepage

Holtest, Digimatic, 9" - 10"

  • Mfr # 468-279

  • Zoro # G7775043


product price: $2,965.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
9-10"
Overall Width
12
Overall Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-279
Zoro #
G7775043
UPC #
603908504283
Country of Origin
Japan

Dimensions

Overall Width
12
Overall Height
10
Overall Length
14
Length
14
Height
10
Width
12

Details

Features
three-point internal micrometers
Item
HOLTEST, DIGIMATIC, 9" - 10"
Dial Color
Black
Standards
9-10"
Weight
1.5

Description

Holtest,Digimatic,9 In. - 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.