Zoro Homepage

Holtest, Digimatic, I/M 0.5" - 0.65"

  • Mfr # 468-264

  • Zoro # G7774973


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.00005 mm, 0.001 mm
Range
0.5 in to 0.65 in, 12.7 mm to 16.51 mm
Accuracy
+/- 0.0001 in
Bezel Lock
No
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-264
Zoro #
G7774973
UPC #
603908504412
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Graduations
0.00005 mm, 0.001 mm
Range
0.5 in to 0.65 in, 12.7 mm to 16.51 mm
Accuracy
+/- 0.0001 in
Item
Holtest,Digimatic,I/M 0.5" - 0.65"
Bezel Lock
No
Long Form Calibration Certificate
No
Includes Case
Yes
Maximum Measurement - Inch
0.65 in
Number of Indicators
1
Maximum Measurement - mm
16.51 mm
Non-Magnetic
Yes
IP Rating
Not Rated
Case Type
Case
Included Certification
Certificate of Inspection
Minimum Measurement - mm
12.7 mm
Contact Point Shape
Flat
Minimum Measurement - Inch
0.5 in
Millimeters Measured - Minimum
12.7 mm
Millimeters Measured - Maximum
16.51 mm

Description

Holtest,Digimatic,I/M 0.5 In. - 0.65 In., Range 0.5 in to 0.65 in, 12.7 mm to 16.51 mm, IP Rating Not Rated, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.65 in, Maximum Measurement - mm 16.51 mm, Minimum Measurement - Inch 0.5 in, Minimum Measurement - mm 12.7 mm, Accuracy +/- 0.0001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.