Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Ratchet, 1.2" - 1.6"

  • Mfr # 368-268

  • Zoro # G7773768


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Features
three point/two point internal micrometers
Standards
1.2 - 1.6"
Dial Color
White
Height
3
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368-268
Zoro #
G7773768
UPC #
603908393191
Country of Origin
Japan

Dimensions

Height
3
Overall Height
3
Overall Length
7.5
Width
3.5
Length
7.5
Overall Width
3.5

Details

Features
three point/two point internal micrometers
Item
HOLTEST, RATCHET, 1.2" - 1.6"
Standards
1.2 - 1.6"
Dial Color
White
Weight
1.5

Description

Holtest,Ratchet,1.2 In. - 1.6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.