Zoro Homepage

Holtest, Ratchet, 1.6" - 2.0"

  • Mfr # 368-269

  • Zoro # G7773792


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
1.6-2"
Dial Color
White
Height
3
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-269
Zoro #
G7773792
UPC #
603908393207
Country of Origin
Japan

Dimensions

Height
3
Length
8.5
Overall Width
4
Overall Height
3
Overall Length
8.5
Width
4

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 1.6" - 2.0"
Standards
1.6-2"
Dial Color
White
Weight
1.5
Product Type
Holtest,Ratchet,1.6" - 2.0"

Description

Holtest,Ratchet,1.6 In. - 2.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.