Zoro Homepage

Holtest, Ratchet, 2.0" - 2.5"

  • Mfr # 368-270

  • Zoro # G7773783


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
White
Standards
2-2.5"
Overall Length
9
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-270
Zoro #
G7773783
UPC #
603908393214
Country of Origin
Japan

Dimensions

Overall Length
9
Width
5.5
Overall Width
5.5
Height
4
Length
9
Overall Height
4

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 2.0" – 2.5"
Dial Color
White
Standards
2-2.5"
Weight
2.5

Description

Holtest,Ratchet,2.0 In. - 2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.