Zoro Homepage

Holtest, Ratchet, 200-225 mm

  • Mfr # 368-178

  • Zoro # G7773707


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
200-225mm
Dial Color
White
Width
5.5
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-178
Zoro #
G7773707
UPC #
603908393085
Country of Origin
Japan

Dimensions

Width
5.5
Height
4
Overall Width
5.5
Overall Height
4
Overall Length
9
Length
9

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 200-225 MM
Standards
200-225mm
Dial Color
White
Weight
2.5

Description

Holtest,Ratchet,200-225 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.