
Holtest, Ratchet, 3.5" - 4.0"
Mfr # 368-273
Zoro # G7773740
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0002 in
Range
3.5 in to 4 in
Accuracy
+/-0.00015 in
Bezel Lock
No
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368-273
Zoro #
G7773740
UPC #
603908393245
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Graduations
0.0002 in
Range
3.5 in to 4 in
Accuracy
+/-0.00015 in
Item
Holtest,Ratchet,3.5" - 4.0"
Bezel Lock
No
Long Form Calibration Certificate
No
Non-Magnetic
Yes
Maximum Measurement - Inch
4 in
Minimum Measurement - Inch
3.5 in
Number of Indicators
1
Contact Point Shape
Flat
Case Type
Case
Included Certification
Certificate of Inspection
Includes Case
Yes
Description
Holtest,Ratchet,3.5 In. - 4.0 In., Range 3.5 in to 4 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 3.5 in, Accuracy +/-0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.