Zoro Homepage

Holtest, Ratchet, 6.0" - 7.0"

  • Mfr # 368-276

  • Zoro # G7773899


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
6-7"
Dial Color
White
Overall Length
9
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-276
Zoro #
G7773899
UPC #
603908393276
Country of Origin
Japan

Dimensions

Overall Length
9
Height
4
Overall Height
4
Length
9
Overall Width
5.5
Width
5.5

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 6.0" - 7.0"
Standards
6-7"
Dial Color
White
Weight
2.5

Description

Holtest,Ratchet,6.0 In. - 7.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.