Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Ratchet, 75-88 mm

  • Mfr # 368-172

  • Zoro # G7773698


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
75-88mm
Dial Color
White
Height
4
Overall Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368-172
Zoro #
G7773698
UPC #
603908393023
Country of Origin
Japan

Dimensions

Height
4
Overall Length
9
Overall Width
5.5
Length
9
Overall Height
4
Width
5.5

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 75-88 MM
Standards
75-88mm
Dial Color
White
Weight
2.5

Description

Holtest,Ratchet,75-88 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.