Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Ratchet, 8.0" - 9.0"

  • Mfr # 368-278

  • Zoro # G7773862


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
White
Standards
8-9"
Weight
2.5
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-278
Zoro #
G7773862
UPC #
603908393290
Country of Origin
Japan

Dimensions

Width
5.5
Length
9
Overall Length
9
Height
4
Overall Width
5.5
Overall Height
4

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, RATCHET, 8.0" - 9.0"
Dial Color
White
Standards
8-9"
Weight
2.5

Description

Holtest,Ratchet,8.0 In. - 9.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.