Zoro Homepage

Holtest Set, 12-20mm

  • Mfr # 368-912

  • Zoro # G7774109


product price: $1,581.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
Silver
Standards
12-20mm
Width
6.5
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-912
Zoro #
G7774109
UPC #
603908393498
Country of Origin
Japan

Dimensions

Width
6.5
Length
10.5
Overall Length
10.5
Overall Height
4
Height
4
Overall Width
6.5

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, SET, 12-20MM
Dial Color
Silver
Standards
12-20mm
Weight
3

Description

Holtest Set,12-20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.