Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest Set, 6mm-12mm

  • Mfr # 368-911

  • Zoro # G7774063


product price: $2,383.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Dial Color
Silver
Standards
6-12mm
Height
4
Overall Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-911
Zoro #
G7774063
UPC #
603908511625
Country of Origin
Japan

Dimensions

Height
4
Overall Width
6.5
Overall Length
10.5
Length
10.5
Width
6.5
Overall Height
4

Details

Features
three-point/two-point internal micrometers
Item
HOLTEST, SET, 6MM-12MM
Dial Color
Silver
Standards
6-12mm
Weight
3

Description

Holtest Set,6mm-12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.