
Holtest Set, Type Ii, R, 0.5 - .8"
Mfr # 368-995
Zoro # G7774273
product price: $1,479.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0002 in
Range
0.5 in to 0.8 in
Accuracy
+/-0.0001 in
Bezel Lock
No
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368-995
Zoro #
G7774273
UPC #
603908393580
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Graduations
0.0002 in
Range
0.5 in to 0.8 in
Accuracy
+/-0.0001 in
Item
Holtest Set,Type Ii,R,0.5 - .8"
Bezel Lock
No
Long Form Calibration Certificate
No
Number of Indicators
1
Minimum Measurement - Inch
0.5 in
Case Type
Plastic Case
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Contact Point Shape
Flat
Maximum Measurement - Inch
0.8 in
Includes Case
Yes
Description
Holtest Set,Type Ii,R,0.5 - .8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.