Zoro Homepage

Holtest Set, Type Ii, R, 0.8 - 2"

  • Mfr # 368-996

  • Zoro # G7774221


product price: $3,447.99
/ea
Free Shipping & Returns

Key Features

Features
three point internal micrometer
Standards
.8-2"
Dial Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-996
Zoro #
G7774221
UPC #
603908393597
Country of Origin
Japan

Details

Features
three point internal micrometer
Item
HOLTEST, SET, TYPE II, R, 0.8 - 2"
Standards
.8-2"
Dial Color
White

Description

Holtest Set,Type Ii,R,0.8 - 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.