Zoro Homepage

Holtest Set, Type Ii, R, 2 - 4"

  • Mfr # 368-997

  • Zoro # G7774230


product price: $5,089.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0002 in
Range
2 in to 4 in
Accuracy
+/-0.00015 in
Resolution
0.0002 in
Bezel Lock
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-997
Zoro #
G7774230
UPC #
603908393603
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Graduations
0.0002 in
Range
2 in to 4 in
Accuracy
+/-0.00015 in
Resolution
0.0002 in
Item
Holtest Set,Type Ii,R,2 - 4"
Bezel Lock
No
Long Form Calibration Certificate
No
Maximum Measurement - Inch
4 in
Included Certification
Inspection Certificate
Minimum Measurement - Inch
2 in
Contact Point Shape
Flat
Includes Case
Yes
Number of Indicators
1
Case Type
Plastic Case
Non-Magnetic
Yes
Operation Type
Mechanical
Contact Point Material
Hardened Steel
Number of Micrometers
4
Inside Micrometer Type
3-Point Internal Micrometer
Inches Measured - Maximum
4 in
Number of Measuring Rods
1
Inches Measured - Minimum
2 in
Thimble Type
Ratchet

Description

Holtest Set,Type Ii,R,2 - 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.