Zoro Homepage

Holtest, Type 2, 87-100mm

  • Mfr # 368-773

  • Zoro # G7773987


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
87-100mm
Dial Color
White
Overall Length
9
Weight
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-773
Zoro #
G7773987
UPC #
603908457930
Country of Origin
Japan

Dimensions

Overall Length
9
Width
6
Height
4
Length
9
Overall Width
6
Overall Height
4

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE 2, 87-100MM
Standards
87-100mm
Dial Color
White
Weight
2.5

Description

Holtest,Type 2,87-100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.