Zoro Homepage

Holtest, Type Ii, 250-275mm

  • Mfr # 368-780

  • Zoro # G7773941


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
250-275mm
Dial Color
White
Weight
1
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-780
Zoro #
G7773941
UPC #
603908521563
Country of Origin
Japan

Dimensions

Height
1.5
Overall Length
8
Overall Width
4.5
Length
8
Width
4.5
Overall Height
1.5

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE II, 250-275mm
Standards
250-275mm
Dial Color
White
Weight
1

Description

Holtest,Type Ii,250-275mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.