Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Type Ii, 275-300mm

  • Mfr # 368-781

  • Zoro # G7773950


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
275-300mm
Dial Color
White
Weight
1
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-781
Zoro #
G7773950
UPC #
603908528173
Country of Origin
Japan

Dimensions

Width
4.5
Overall Width
4.5
Overall Length
8
Height
1.5
Length
8
Overall Height
1.5

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE II, 275-300mm
Standards
275-300mm
Dial Color
White
Weight
1

Description

Holtest,Type Ii,275-300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.