Zoro Homepage

Holtest, Type Ii, R, 1.0" - 1.2"

  • Mfr # 368-867

  • Zoro # G7774057


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
1-1.2'
Dial Color
White
Length
8
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-867
Zoro #
G7774057
UPC #
603908393375
Country of Origin
Japan

Dimensions

Length
8
Width
4.5
Overall Height
1.5
Overall Length
8
Overall Width
4.5
Height
1.5

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE II, R, 1.0" - 1.2"
Standards
1-1.2'
Dial Color
White
Weight
1

Description

Holtest,Type Ii,R,1.0 In. - 1.2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.