Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holtest, Type Ii, R, 11" - 12"

  • Mfr # 368-881

  • Zoro # G7774127


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
11-12"
Dial Color
White
Overall Width
6
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-881
Zoro #
G7774127
UPC #
603908420613
Country of Origin
Japan

Dimensions

Overall Width
6
Height
4
Length
9
Overall Height
4
Overall Length
9
Width
6

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE II, R, 11" - 12"
Standards
11-12"
Dial Color
White
Weight
2.5

Description

Holtest,Type Ii,R,11 In. - 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.