Zoro Homepage

Holtest, Type Ii, R, 2.0" - 2.5"

  • Mfr # 368-870

  • Zoro # G7774020


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0002 in
Range
2 in to 2.5 in
Accuracy
+/-0.00015 in
Long Form Calibration Certificate
No
Bezel Lock
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-870
Zoro #
G7774020
UPC #
603908393405
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Graduations
0.0002 in
Range
2 in to 2.5 in
Accuracy
+/-0.00015 in
Item
Holtest,Type Ii,R,2.0" - 2.5"
Long Form Calibration Certificate
No
Bezel Lock
No
Included Certification
Certificate of Inspection
Includes Case
Yes
Non-Magnetic
Yes
Number of Indicators
1
Maximum Measurement - Inch
2.5 in
Case Type
Case
Minimum Measurement - Inch
2 in
Contact Point Shape
Flat

Description

Holtest,Type Ii,R,2.0 In. - 2.5 In., Range 2 in to 2.5 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 2.5 in, Minimum Measurement - Inch 2 in, Accuracy +/-0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.