Zoro Homepage

Holtest, Type Ii, R, 7.0" - 8.0"

  • Mfr # 368-877

  • Zoro # G7774142


product price: $1,685.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Standards
7-8"
Dial Color
White
Overall Length
12
Overall Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-877
Zoro #
G7774142
UPC #
603908393474
Country of Origin
Japan

Dimensions

Overall Length
12
Overall Height
7
Width
9.25
Overall Width
9.25
Length
12
Height
7

Details

Features
three-point internal micrometers
Item
HOLTEST, TYPE II, R, 7.0" - 8.0"
Standards
7-8"
Dial Color
White
Weight
7

Description

Holtest,Type Ii,R,7.0 In. - 8.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.