Hook Roller
Mfr # 09GAA073
Zoro # G2728349
product price: $6.15
/eaKey Features
Impact Rated
No
Material
Plastic
Overall Length
1 27/64 in
Includes
Roller Hook
Fits Brand
Mitutoyo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09GAA073
Zoro #
G2728349
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 27/64 in
Details
Item
Hook Roller
Impact Rated
No
Material
Plastic
Includes
Roller Hook
Fits Brand
Mitutoyo
For Use With
Digimatic Calipers
For Use With Mfr. Model Number
Digimatic Caliper
Product Type
Hook Roller
Compatible with Manufacturer Model No.
500-165, 500-166, 500-167, 500-168
Description
This Mitutoyo 09GAA073 Hook Roller is an effective tool. It's designed to work with the Mfr. Model 500-167, 500-165, 500-166, 500-153, 500-173 and 500-193 cutters. The roller hook offers good leverage for moving rolls of material across table saws or other work surfaces. You'll want to equip yourself with this Mitutoyo 09GAA073 Hook Roller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.