Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ht, 12R

  • Mfr # 368-163

  • Zoro # G7773433


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Features
three-point/two-point internal micrometers
Standards
10-12mm
Dial Color
White
Overall Height
3
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368-163
Zoro #
G7773433
UPC #
603908528166
Country of Origin
Japan

Dimensions

Overall Height
3
Width
4
Overall Length
8.5
Overall Width
4
Length
8.5
Height
3

Details

Features
three-point/two-point internal micrometers
Item
HT-12R
Standards
10-12mm
Dial Color
White
Weight
1.5

Description

Ht,12R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.