Zoro Homepage

Ht2,125R

  • Mfr # 368-774

  • Zoro # G7773917


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
White
Standards
100-125mm
Height
4
Overall Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-774
Zoro #
G7773917
UPC #
603908457947
Country of Origin
Japan

Dimensions

Height
4
Overall Height
4
Overall Length
9
Width
6
Length
9
Overall Width
6

Details

Features
three-point internal micrometers
Item
HT2-125R
Dial Color
White
Standards
100-125mm
Weight
2.5

Description

Ht2,125R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.