Zoro Homepage

Ht2, 40R

  • Mfr # 368-768

  • Zoro # G7774002


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
White
Standards
30-40mm
Width
4.5
Overall Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-768
Zoro #
G7774002
UPC #
603908420545
Country of Origin
Japan

Dimensions

Width
4.5
Overall Width
4.5
Overall Length
8
Overall Height
1.5
Height
1.5
Length
8

Details

Features
three-point internal micrometers
Item
HT2-40R
Dial Color
White
Standards
30-40mm
Weight
1

Description

Ht2,40R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.