Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Htd-12Rst

  • Mfr # 468-971

  • Zoro # G7775113


product price: $2,715.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
6 - 12mm
Overall Width
8.5
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-971
Zoro #
G7775113
UPC #
603908528319
Country of Origin
Japan

Dimensions

Overall Width
8.5
Height
3
Length
9.5
Overall Height
3
Overall Length
9.5
Width
8.5

Details

Features
three-point internal micrometers
Item
HTD-12RST
Dial Color
Black
Standards
6 - 12mm
Weight
3

Description

Htd-12Rst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.