
Hub+H1592
Mfr # 147-354
Zoro # G7766007
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147-354
Zoro #
G7766007
UPC #
603908045380
Country of Origin
Japan
Details
Item
Hub Micrometer
Resolution
0.001"
Range
3 to 4"
Features
Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Description
Hub+H1592
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.